Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

65116 1/2IN X 50FT https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3MnxpbWFnZS9qcGVnfGFHVmtMMmhrT0M4eE1UQXdNelkwTkRrek5qSXlNaTlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjh6TURCNE16QXdMbXB3Wnd8Mjc2NWM3NGRlOTNjNjI2MjdjMGMxMDhjZDBiNzAyY2ZlNGI2N2M4YWZkMDdjYjVjYjRiNDgxNDIyZDE1ODFiNA
21546481 Hoses 

CONTINENTAL CONTINENTAL

65116 1/2IN X 50FT

Description

1/2IN FUEL LINE BLACK 50 HOSE ; 65116 50FT/BOX

Multipurpose Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure

Part #

65116 1/2IN X 50FT

BDI #
21546481

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
3.765
EAN
0037256029011
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
2-Spiral Synthetic
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
9
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.78" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Outside Diameter
0.78 Inch | 19.8 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh