CONTINENTAL
CONTINENTAL
6IN SPIRAFLEX GREEN 50
CONTINENTAL CONTINENTAL
Description
6IN SPIRAFLEX GREEN WATER HOSE ; NON-RETURNABLE PLIOVIC 300FT L
Suction and Discharge Hose; Spiraflex; 6" Inner Diameter; 6.28" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 50PSI Working Pressure
Part #
6IN SPIRAFLEX GREEN 50
BDI #
425240
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-SPIRAFLEX-GREEN-50/p/425240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.517
EAN
0037256222405
Product Group - BDI
F02192
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental.com
Product Detail
Suction and Discharge Hose
Product Specification
Spiraflex; 6" Inner Diameter; 6.28" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 50PSI Working Pressure
Long Description
Suction and Discharge Hose; Spiraflex; 6" Inner Diameter; 6.28" Outer Diameter; PVC Material; Green Color; Synthetic Fabric Reinforcement; 50PSI Working Pressure