

CONTINENTAL
CONTINENTAL
6INX18FT SPIRAFLEX GRASSVAC BLACK
CONTINENTAL CONTINENTAL
Description
6INX18FT SPIRAFLEX GRASSVAC BLACK HOSE ; POR 58641015500180
Vacuum Hose; Spiraflex; 6" Inner Diameter; 18FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement
Part #
6INX18FT SPIRAFLEX GRASSVAC BLACK
BDI #
24571594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX18FT-SPIRAFLEX-GRASSVAC-BLACK/p/24571594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.626
EAN
0037256572586
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental.com
Product Detail
Vacuum Hose
Product Specification
Spiraflex; 6" Inner Diameter; 18FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement
Long Description
Vacuum Hose; Spiraflex; 6" Inner Diameter; 18FT Length; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement