Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TR8-08 https://www.bdiexpress.com/medias/INDCTHHOSEXX-TR7-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3N3xpbWFnZS9qcGVnfGFEZzJMMmhqTUM4eE1UQXdNelkyTURRMk9ESTFOQzlKVGtSRFZFaElUMU5GV0ZoZlZGSTNYek13TUhnek1EQXVhbkJufGE3NGNjYjg0OWJhYWJjMzk2MTBhMGRmNGYzYTBhYWM0Yzg4OTdjYTEyYjViMDdjNzA3YzA2NzAyYTdkMzRjNzU
19397000 Hoses 

CONTINENTAL CONTINENTAL

TR8-08

Description

TR8-08X250BX ; POR

Hydraulic Hose; 1/2" Inside Diameter; 0.89" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 3500 PSI | 241.3 Bar Operating Pressure

Part #

TR8-08

BDI #
19397000

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.134
EAN
0037256463464
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3500 PSI | 241.3 Bar
Typical Use
Mobile Equipment | Lube Line | Blowout Preventer | Hydraulic Lift | Construction Machinery
Price Unit
FT
Inch - Metric
Inch
Other Features
4" Bend Radius | Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.38
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.89" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 3500 PSI | 241.3 Bar Operating Pressure
Outside Diameter
0.89 Inch | 22.606 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh