CONTINENTAL
CONTINENTAL
XCP5S-12X200CL 100R13/856 R13
CONTINENTAL CONTINENTAL
Description
XCP5S-12X200CL HYDRAULIC HOSE ; NON-RETURNABLE 200FT/COIL
Hydraulic Hose; 3/4" Inside Diameter; 1.27" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5100 PSI | 351.6 Bar Operating Pressure
Part #
XCP5S-12X200CL 100R13/856 R13
BDI #
22083353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP5S-12X200CL-100R13-856-R13/p/22083353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.426
EAN
0037256536540
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5100 PSI | 351.6 Bar
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
4.7" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
196
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.27" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5100 PSI | 351.6 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.27 Inch | 32.258 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh