CONTINENTAL
CONTINENTAL
XR16SC-24X50CL 100R16SC 1.1/2IN
CONTINENTAL CONTINENTAL
Description
XR16SC-24X50CL 100R16SC 1.1/2IN HYD HOSE ; NON-RETURNABLE 50FT/COIL
Hydraulic Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 2000 PSI | 137.9 Bar Operating Pressure
Part #
XR16SC-24X50CL 100R16SC 1.1/2IN
BDI #
27339309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XR16SC-24X50CL-100R16SC-1-1-2IN/p/27339309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.304
EAN
0037256241215
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2000 PSI | 137.9 Bar
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
9.84" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
65.5
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 2000 PSI | 137.9 Bar Operating Pressure
Outside Diameter
1.98 Inch | 50.292 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh