LEGRIS
LEGRIS
1094U62 01
LEGRIS LEGRIS
Description
1094U62 01 POLYURETHANE TUBING ; 1/2IN OD X 0.32IN ID 100FT/ROLL
Tubing; Single; 0.32" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Black; 140 PSI - 10 Bar Operating Pressure
Part #
1094U62 01
BDI #
19290084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094U62-01/p/19290084
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
3.03
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
140 PSI | 10 Bar
Typical Use
Automation | Pneumatic | Signal Line
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Chemical - Humidity Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.32" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Black; 140 PSI - 10 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.32 Inch | 8.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

