Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2600-0305X100 https://www.bdiexpress.com/medias/INDKURTBGXXX-PU-BT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNDR8aW1hZ2UvanBlZ3xhREU1TDJnMU15ODVNelk0TmpRNE1UVTFNVFkyTG1wd1p3fDg4MmZhY2UxYjU0ZTliNzgzYjQ5NzVlYTJkNmNkYmU3MjJhMWUxNGEzMGEwYmYyYzY0MjE3Yjc0YTQ4MGU0OTc
21442879 Tubings 

KURIYAMA KURIYAMA

2600-0305X100

Description

2600-0305X100 FOOD GRADE TUBING ; 3/16" IDX5/16" OD NATURAL POLYURETHANE

Tubing; Single; 3/16" Inside Diameter; 5/16" Outside Diameter; Polyurethane; Blue Tint; 75 PSI - 5 Bar Operating Pressure

Part #

2600-0305X100

BDI #
21442879

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.01
EAN
0082235307875
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue Tint
Operating Temperature Range
-40 To 175 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Abrasive Slurry Transfer | Feed and Return Line | Granular Transfer Line | Insulating Sleeve | Lubrication Line | Metering Pump | Robotic Control Line
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Abrasion - Cut Resistant | Silicone Free | 50 PSI at 122 Deg F
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Manufacturer Item Number
2600-0305X100
Weight / LBS
3
Long Description
Tubing; Single; 3/16" Inside Diameter; 5/16" Outside Diameter; Polyurethane; Blue Tint; 75 PSI - 5 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh