

FESTO
FESTO
PUN-H-12X2-TGN-200 ; 8048718
FESTO FESTO
Description
PUN-H-12X2-TGN-200 NR. 8048718 TUBING ; POLYURETHANE 200M/REL
Polyurethane Tubing; 8MM Inside Diameter; 12MM Outside Diameter; 200M Length; Translucent Green; 52 Shore D Hardness; 33MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
Part #
PUN-H-12X2-TGN-200 ; 8048718
BDI #
26988080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PUN-H-12X2-TGN-200-;-8048718/p/26988080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.festo.com
Weight / LBS
32.1434
Product Detail
Polyurethane Tubing
Product Specification
8MM Inside Diameter; 12MM Outside Diameter; 200M Length; Translucent Green; 52 Shore D Hardness; 33MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
Long Description
Polyurethane Tubing; 8MM Inside Diameter; 12MM Outside Diameter; 200M Length; Translucent Green; 52 Shore D Hardness; 33MM Minimum Bending Radius; 10Bar Maximum Operating Pressure