FESTO
FESTO
PUN-H-8-1,25 NR.553573
FESTO FESTO
Description
PUN-H-8-1.25 PLASTIC TUBING
Tubing; Single; 5.7MM Inside Diameter; 8MM Outside Diameter; Thermoplastic Polyurethane; 10 Bar Operating Pressure
Part #
PUN-H-8-1,25 NR.553573
BDI #
21560419
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PUN-H-8-1,25-NR-553573/p/21560419
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Polyurethane
Operating Temperature Range
-35 To 60 Deg C
Operating Pressure
10 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Long Description
Tubing; Single; 5.7MM Inside Diameter; 8MM Outside Diameter; Thermoplastic Polyurethane; 10 Bar Operating Pressure
Inside Diameter
0.224 Inch | 5.7 Millimeter
Outside Diameter
0.314 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

