

PNEUMAX
PNEUMAX
TD1075-10 crevo PTFE
PNEUMAX PNEUMAX
Description
PNEUMAX TD1075-10 crevo PTFE
Tubing; 7.5MM Inside Diameter; 10MM Outside Diameter; 20M Length; 260 Degree C Temperature; Translucent Color; Soft Fluoropolymer
Part #
TD1075-10 crevo PTFE
BDI #
25188038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TD1075-10-crevo-PTFE/p/25188038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.14
Product Group - BDI
F02192
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Manufacturer URL
https://pneumaxspa.com
Product Detail
Tubing
Product Specification
7.5MM Inside Diameter; 10MM Outside Diameter; 20M Length; 260 Degree C Temperature; Translucent Color; Soft Fluoropolymer
Long Description
Tubing; 7.5MM Inside Diameter; 10MM Outside Diameter; 20M Length; 260 Degree C Temperature; Translucent Color; Soft Fluoropolymer