https://www.bdiexpress.com/medias/INDSMCTBGXXX-PVC-R-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5NXxpbWFnZS9qcGVnfGFHTXdMMmd5Tmk4eE1EYzJPVFV4TkRJNU9UUXlNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGWkRYMUpmVkZKQ1h6TXdNSGd6TURBdWFuQm58Yjc5YWJmMTk3ODJmZWM3ZjhiZTFlM2ExYmRiZDE1MzI4MzM1YmIxZmY3NWIwMzcxYmE2NTE2NTE2N2IzN2IzOA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PVC-R-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5NXxpbWFnZS9qcGVnfGFHTXdMMmd5Tmk4eE1EYzJPVFV4TkRJNU9UUXlNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGWkRYMUpmVkZKQ1h6TXdNSGd6TURBdWFuQm58Yjc5YWJmMTk3ODJmZWM3ZjhiZTFlM2ExYmRiZDE1MzI4MzM1YmIxZmY3NWIwMzcxYmE2NTE2NTE2N2IzN2IzOA
SMC
SMC
TRB1075R-20
SMC SMC
Description
TRB1075R-20 ; 20M/PKG
Tubing; Single; 7.5MM Inside Diameter; 10MM Outside Diameter; PVC; Red; 145 PSI - 10 Bar Operating Pressure
Part #
TRB1075R-20
BDI #
17955513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TRB1075R-20/p/17955513
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
1.779
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Red
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Double Layer | Flame Resistant | Minimum Bending Radius 35 MM | Nylon Inner
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Long Description
Tubing; Single; 7.5MM Inside Diameter; 10MM Outside Diameter; PVC; Red; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.394 Inch | 10 Millimeter
Inside Diameter
0.295 Inch | 7.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

