Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TU0604PU1-100 https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SPR-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8ODk0NXxpbWFnZS9qcGVnfGFHVXhMMmd3WVM4eE1ERTBNVGt5TURBd01qQTNPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMUJTWDFSVlh6TXdNRmd6TURBdWFuQm58N2ExNGQ0NzQwODA4YWNiMDUzZDA0NzcwNDJiNGU3ZWNkZmU2ZTQ0MTFiMWM1ZGE4MGQ1M2JjZDNlYWU2YmVhNw
18612770 Tubings 

SMC SMC

TU0604PU1-100

Description

TU0604PU1-100 POLYURETHANE TUBING ; 4MM ID 6MM OD 100M PURPLE

Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Solid Purple; 115 PSI - 8 Bar Operating Pressure

Part #

TU0604PU1-100

BDI #
18612770

Details

41278.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 41,278 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.897
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Purple
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
4.17875
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Solid Purple; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh