Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MGPM25-150AZ https://www.bdiexpress.com/medias/INDSMCCYLNDR-MGPM25-100AZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjZ8aW1hZ2UvanBlZ3xhR0kxTDJnNVppODVOVE16TlRZNU16WTRNRGswTG1wd1p3fDRiN2NlYjJhOTM4ZGYxM2M0MjBmZDNlMmI2ZGI0ZTUzZGU5YWM1OTllMzcwNmM2ZGFlYWI2YjJlODYzNDJiNGQ
17544486 Fluid Power 

SMC SMC

MGPM25-150AZ

Description

MGPM25-150AZ AIR CYLINDER ; MGP SERIES 25MM BORE X 150MM STROKE

Pneumatic Cylinder; Guide; Double Acting; 25MM Bore; 150MM Stroke; 1MPa Maximum Pressure; Slide Bearing; Rc Port; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; Air Fluid; 10MM Piston Rod; -10 to 60 Degree C Operating Temperature

Part #

MGPM25-150AZ

BDI #
17544486

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
1.648
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Guide; Double Acting; 25MM Bore; 150MM Stroke; 1MPa Maximum Pressure; Slide Bearing; Rc Port; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; Air Fluid; 10MM Piston Rod; -10 to 60 Degree C Operating Temperature
Long Description
Pneumatic Cylinder; Guide; Double Acting; 25MM Bore; 150MM Stroke; 1MPa Maximum Pressure; Slide Bearing; Rc Port; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; Air Fluid; 10MM Piston Rod; -10 to 60 Degree C Operating Temperature