SMC
SMC
MHY2-25D
SMC SMC
Description
MHY2-25D AIR GRIPPER ; MHY2 SERIES 25MM BORE DBL ACTING
Pneumatic Actuator; Air Gripper; 180 Degree Angular; 25MM Bore; 2 Finger; 0.1 to 0.6MPa Operating Pressure; Double Acting; Cam Style; Without Switch; Standard Tap Mounting; Aluminum Alloy Body; Air Fluid; -10 to 60 Degree C Temperature
Part #
MHY2-25D
BDI #
17554754
Details
169043.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/MHY2-25D/p/17554754
Your Price
Ft 169,043 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251504
Weight / Kilogram
0.56
Product Group - BDI
A03142
Noun
Actuator
Keyword String
Pneumatic
Product Detail
Pneumatic Actuator
Product Specification
Air Gripper; 180 Degree Angular; 25MM Bore; 2 Finger; 0.1 to 0.6MPa Operating Pressure; Double Acting; Cam Style; Without Switch; Standard Tap Mounting; Aluminum Alloy Body; Air Fluid; -10 to 60 Degree C Temperature
Long Description
Pneumatic Actuator; Air Gripper; 180 Degree Angular; 25MM Bore; 2 Finger; 0.1 to 0.6MPa Operating Pressure; Double Acting; Cam Style; Without Switch; Standard Tap Mounting; Aluminum Alloy Body; Air Fluid; -10 to 60 Degree C Temperature


