https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186752-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NHxpbWFnZS9qcGVnfGFHRTJMMmcxTVM4eE1ESTVOekUyTVRBNE9UQTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRFkzTlRKZk16QXdlRE13TUM1cWNHY3w3NjJmZjlkNDIzZDUyOTZmNzI5ODY4NTYzMzhjNTY1YWI5MDZkZTQ0MmUxOGZmOWY2MDdlN2NkZDEzZjczYmEw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186752-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NHxpbWFnZS9qcGVnfGFHRTJMMmcxTVM4eE1ESTVOekUyTVRBNE9UQTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRFkzTlRKZk16QXdlRE13TUM1cWNHY3w3NjJmZjlkNDIzZDUyOTZmNzI5ODY4NTYzMzhjNTY1YWI5MDZkZTQ0MmUxOGZmOWY2MDdlN2NkZDEzZjczYmEw
25186752
Fluid Power
SMC
SMC
NCGBN50-1100-DUM00561
SMC SMC
Description
NCGBN50-1100-DUM00561 SPCL CYL
Pneumatic Cylinder; 2" Bore; 11" Stroke; Double Acting; Single Rod; Basic Mounting; Rubber Bumper; Air Fluid; 1MPa Maximum Operating Pressure; High Speed/Precision
Part #
NCGBN50-1100-DUM00561
BDI #
25186752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/NCGBN50-1100-DUM00561/p/25186752
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Product Detail
Pneumatic Cylinder
Product Specification
2" Bore; 11" Stroke; Double Acting; Single Rod; Basic Mounting; Rubber Bumper; Air Fluid; 1MPa Maximum Operating Pressure; High Speed/Precision
Long Description
Pneumatic Cylinder; 2" Bore; 11" Stroke; Double Acting; Single Rod; Basic Mounting; Rubber Bumper; Air Fluid; 1MPa Maximum Operating Pressure; High Speed/Precision

