

TB WOODS
TB WOODS
4-1050-2612-501
TB WOODS TB WOODS
Description
4-1050-2612-501 GEAR PUMP
Gear Pump; 1" NPT Port; 5GPM Maximum Flow Rate; 200PSI Maximum Pressure; Relief Valve; Opposite Port Orientation; Stainless Steel
Part #
4-1050-2612-501
BDI #
24990449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Pumps/4-1050-2612-501/p/24990449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151551
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.50.00.80
Noun
Pump
Keyword String
Gear
Manufacturer URL
https://www.tbwoods.com
Product Detail
Gear Pump
Product Specification
1" NPT Port; 5GPM Maximum Flow Rate; 200PSI Maximum Pressure; Relief Valve; Opposite Port Orientation; Stainless Steel
Long Description
Gear Pump; 1" NPT Port; 5GPM Maximum Flow Rate; 200PSI Maximum Pressure; Relief Valve; Opposite Port Orientation; Stainless Steel