DWYER INSTRUMENTS
DWYER INSTRUMENTS
SVT-5-DC
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
SVT-5-DC SOLENOID VALVE ENCLOSURE
Solenoid Valve Enclosure; Activation Time 150 ms to 700 ms; Compliance CE; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Material Polyamide with carbon fiber | polycarbonate | TPE rubber; Enclosure Ratings IP66 | NEMA Type 4X; Fuse Rating 24 Vac/Vdc 1.5 A delayed; Material Construction Option Solenoid valve enclosure with timer; Materials Wetted Brass | Buna-N | Stainless Steel; Media Compatibility Compatible Gases; Mounting Orientation None; Number of Solenoids 5; Operating Temperature Max 122 Deg F; Operating Temperature Min 14 Deg F; Power Consumption 25 VA/25 W; Pressure Limits Up to 116 PSI; Process Connection Size 1/4 In Push Connect; Supply Power Type DC; Supply Voltage 24 Vac/Vdc; Timer Range 4 to 210 s; Height 3.1"; Width 6.1"; Length 13.4"; Applications Industrial and Manufacturing | Pneumatic Systems
Part #
SVT-5-DC
BDI #
28596310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/SVT-5-DC/p/28596310
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141616
Weight / Kilogram
1.565
Product Group - BDI
F02234
Harmonized Tariff Code
8481.80.90.05
Noun
Enclosure
Keyword String
Solenoid Valve
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
3.45
Product Detail
Solenoid Valve Enclosure
Product Specification
Activation Time 150 ms to 700 ms; Compliance CE; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Material Polyamide with carbon fiber | polycarbonate | TPE rubber; Enclosure Ratings IP66 | NEMA Type 4X; Fuse Rating 24 Vac/Vdc 1.5 A delayed; Material Construction Option Solenoid valve enclosure with timer; Materials Wetted Brass | Buna-N | Stainless Steel; Media Compatibility Compatible Gases; Mounting Orientation None; Number of Solenoids 5; Operating Temperature Max 122 Deg F; Operating Temperature Min 14 Deg F; Power Consumption 25 VA/25 W; Pressure Limits Up to 116 PSI; Process Connection Size 1/4 In Push Connect; Supply Power Type DC; Supply Voltage 24 Vac/Vdc; Timer Range 4 to 210 s; Height 3.1"; Width 6.1"; Length 13.4"
Long Description
Solenoid Valve Enclosure; Activation Time 150 ms to 700 ms; Compliance CE; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Material Polyamide with carbon fiber | polycarbonate | TPE rubber; Enclosure Ratings IP66 | NEMA Type 4X; Fuse Rating 24 Vac/Vdc 1.5 A delayed; Material Construction Option Solenoid valve enclosure with timer; Materials Wetted Brass | Buna-N | Stainless Steel; Media Compatibility Compatible Gases; Mounting Orientation None; Number of Solenoids 5; Operating Temperature Max 122 Deg F; Operating Temperature Min 14 Deg F; Power Consumption 25 VA/25 W; Pressure Limits Up to 116 PSI; Process Connection Size 1/4 In Push Connect; Supply Power Type DC; Supply Voltage 24 Vac/Vdc; Timer Range 4 to 210 s; Height 3.1"; Width 6.1"; Length 13.4"; Applications Industrial and Manufacturing | Pneumatic Systems

