Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

128A-1-050 https://www.bdiexpress.com/medias/INDXXXXXXXXX-20305724-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFEQXlMMmc0TXk4eE1EYzJPVFUxTkRrek1UYzBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQXpNRFUzTWpSZk16QXdlRE13TUM1cWNHY3w1Zjg3MDM2ZWNlN2EzOWNhOGNmMDAwOTVkMDI4YWJlNTFhMTJhOGU1Y2IyNzYzZGVlZWMyYTdkMjUwODAyOGNk
20305724 Hydraulic and Pneumatic Valves 

KINGSTON SECURE DIG. KINGSTON SECURE DIG.

128A-1-050

Description

128A-1-050 SAFETY VALVE

Low Profile Safety Valve; 35 PSI Pressure Set; 1/4 "NPT Male

Part #

128A-1-050 SAFETY VALVE WITH 1/8 THREAD

BDI #
20305724

Details

3825.29 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 3,825 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
KINGSTON SECURE DIGITAL
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.07
Product Group - BDI
F02352
Noun
Valve
Keyword String
Low Profile Safety
Manufacturer URL
https://www.kingstonvalves.com
Product Detail
Low Profile Safety Valve
Product Specification
35 PSI Pressure Set; 1/4 "NPT Male
Long Description
Low Profile Safety Valve; 35 PSI Pressure Set; 1/4 "NPT Male