Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

984594 https://www.bdiexpress.com/medias/INDLOCVALVEX-984594-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDF8aW1hZ2UvanBlZ3xhR1UwTDJoak9DOHhNRGN3TnpNeE9EazVOekF5TWk5SlRrUk1UME5XUVV4V1JWaGZPVGcwTlRrMFh6TXdNSGd6TURBdWFuQm58ZWIwOTFjYjMzZjg2ODc4MDg0YWFmYjEwNjFmY2YzODNkMjg3NTFhZmUwYjdjNDk3NjQ3ZTRkY2ViZjI0MDI3Zg
17139787 Hydraulic and Pneumatic Valves 

LOCTITE LOCTITE

984594

Description

739979 ; POR SILICONE DISPENSE VALVE

Dispense Valve; 1/4"; 4000 PSI Pressure Rating; High Viscosity

Part #

984594

BDI #
17139787

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.36
Product Group - BDI
C00104
Noun
Valve
Keyword String
Dispense
Manufacturer URL
https://www.loctiteproducts.com
Manufacturer Internal Number
984594
Product Detail
Dispense Valve
Product Specification
1/4"; 4000 PSI Pressure Rating; High Viscosity
Long Description
Dispense Valve; 1/4"; 4000 PSI Pressure Rating; High Viscosity