Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ASQ530F-03-08S https://www.bdiexpress.com/medias/MFRSMCVALVEX-17830962-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5NXxpbWFnZS9qcGVnfGFHSTJMMmhqWkM4eE1EazFOemd5TnpFM09EVXlOaTlOUmxKVFRVTldRVXhXUlZoZk1UYzRNekE1TmpKZk16QXdlRE13TUM1cWNHY3xmNTQ1NzUyZTVmZDBmZDBmZTMxY2Y4OGUxZThlZjhhMmQzODY0YWIwZDQyMTUxZTQwYTI2N2ViOWRhNWU0MGVj
17830962 Hydraulic and Pneumatic Valves 

SMC SMC

ASQ530F-03-08S

Description

ASQ530F-03-08S

Flow Control Valve; 3/8" RC | 8 MM Tubing OD; 2 Port | 2 Way; 1 Position; Pneumatic; Spring; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass | Plastic

Part #

ASQ530F-03-08S

BDI #
17830962

Details

6822.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 6,822 / each
Ft 17,810 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.152
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" RC | 8 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Spring
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass | Plastic
Inch - Metric
Inch
Other Features
Variable Set Pressure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.34172
Long Description
Flow Control Valve; 3/8" RC | 8 MM Tubing OD; 2 Port | 2 Way; 1 Position; Pneumatic; Spring; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass | Plastic
Overall Height
2.244 Inch | 57 Millimeter
Overall Length
2.913 Inch | 74 Millimeter
Overall Width
2.283 Inch | 58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh