FESTO
FESTO
CPE18-M1H-5L-1/4 ; 163142
FESTO FESTO
Description
CPE18-M1H-5L-1/4 NR. 163142 SOL VALVE ; AIR SOLENOID VALVE 24VDC 5/2 MONOSTABLE
Piston Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
163142
BDI #
15040237
Details
57275.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPE18-M1H-5L-1-4-;-163142/p/15040237
Your Price
Ft 57,275 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.22
EAN
4052568133078
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
36 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.5 Cv Factor | 1300 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.485
Long Description
Piston Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
2.244 Inch | 57 Millimeter
Overall Length
5.433 Inch | 138 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh