FESTO
FESTO
CPV14-M1H-2X3-GLS-1/8 ; 161362
FESTO FESTO
Description
CPV14-M1H-2X3-GLS-1/8 NR. 161362 ; AIR SOLENOID VALVE G1/8 PORT 800L/MIN
Solenoid Valve; 1/8" G Port; Dual 3 Port | 3 Way; 2 Position; Solenoid - Manual - Air Pilot | Air Pilot Return; 24 VDC Voltage; Pneumatic; 145 PSI Maximum Pressure; -13 To145 PSI Pressure Range; 32 To 122 Deg F Temperature; NBR Seal; Aluminum Body Material
Part #
161362
BDI #
15013386
Details
61118.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPV14-M1H-2X3-GLS-1-8-;-161362/p/15013386
Your Price
Ft 61,118 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.2
EAN
4052568012366
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.26455
Product Detail
Solenoid Valve
Product Specification
1/8" G Port; Dual 3 Port | 3 Way; 2 Position; Solenoid - Manual - Air Pilot | Air Pilot Return; 24 VDC Voltage; Pneumatic; 145 PSI Maximum Pressure; -13 To145 PSI Pressure Range; 32 To 122 Deg F Temperature; NBR Seal; Aluminum Body Material
Long Description
Solenoid Valve; 1/8" G Port; Dual 3 Port | 3 Way; 2 Position; Solenoid - Manual - Air Pilot | Air Pilot Return; 24 VDC Voltage; Pneumatic; 145 PSI Maximum Pressure; -13 To145 PSI Pressure Range; 32 To 122 Deg F Temperature; NBR Seal; Aluminum Body Material