Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GRLA-1/8-QS-8-D ; 193145 https://www.bdiexpress.com/medias/INDFESVALVEX-193143-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MjZ8aW1hZ2UvanBlZ3xhR1kwTDJobE9TOHhNRFExTXprMU16a3pOelF6T0M5SlRrUkdSVk5XUVV4V1JWaGZNVGt6TVRRelh6TXdNSGd6TURBdWFuQm58OTRkMDNiZTlhYjU2NzgwM2QzZDMzOTI4ZWE2NDljZjhmZTQ1MjVlZDdjZDRmNWRhOGU1YTMzOGI5ZjQ2ODFhZA
15055047 Hydraulic and Pneumatic Valves 

FESTO FESTO

GRLA-1/8-QS-8-D ; 193145

Description

GRLA-1/8-QS-8-D NR. 193145 ; FLOW CONTROL VALVE 1-WAY G1/8 PNEU

Flow Control Valve; 1/8" G | 8 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal

Part #

193145

BDI #
15055047

Details

6863.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 6,863 / each BDIExpress
QTY

Inventory

Total: 24

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.01
EAN
4052568015053
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G | 8 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Slotted Head Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
Screw In Male Thread Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air | QS-8 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.048
Long Description
Flow Control Valve; 1/8" G | 8 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Overall Length
1.26 Inch | 32 Millimeter
Overall Width
0.543 Inch | 13.8 Millimeter
Overall Height
1.402 Inch | 35.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh