FESTO
FESTO
HGL-M5-B ; 530029
FESTO FESTO
Description
HGL-M5-B NR. 530029 PILOTED CHECK VALVE
Check Valve; M5 Port; 2 Port | 1 Way; 1 Position; Pneumatic; Air Pilot | Air Pilot Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Part #
530029
BDI #
15013514
Details
16485.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HGL-M5-B-;-530029/p/15013514
Your Price
Ft 16,485 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.02
EAN
4052568015763
Product Group - BDI
F02352
Valve Type
Check
Port Type
M5
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Inch - Metric
Metric
Other Features
Screw-In Male Thread Mounting | -10 To 60 Deg C Storage Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.festo.com
Weight / LBS
0.046
Long Description
Check Valve; M5 Port; 2 Port | 1 Way; 1 Position; Pneumatic; Air Pilot | Air Pilot Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Overall Length
1.535 Inch | 39 Millimeter
Overall Width
0.433 Inch | 11 Millimeter
Overall Height
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh