FESTO
FESTO
JMFH-5-1/4-S ; 14009
FESTO FESTO
Description
JMFH-5-1/4-S ; FES.JMFH-5-1/4-S
Poppet Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Air Pilot - Manual Return; 116 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
14009
BDI #
1475426
Details
25901.4
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JMFH-5-1-4-S-;-14009/p/1475426
Your Price
Ft 25,901 / each
Ft 97,066 / each BDIExpress
Ft 97,066 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.53
EAN
4052568112202
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Manual | Air Pilot - Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
0 To 116 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1100 L/Min Flow Rate | Non Reversible | Through Hole Mounting | External Air Pilot | -5 To 40 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Weight / LBS
1.168
Long Description
Poppet Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Air Pilot - Manual Return; 116 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
7.953 Inch | 202 Millimeter
Overall Height
1.969 Inch | 50 Millimeter
Overall Width
1.197 Inch | 30.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh