

FESTO
FESTO
MFH-3-1/4-120-EX ; 541659
FESTO FESTO
Description
MFH-3-1/4-120-EX NR. 541659 ; AIR SOLENOID VALVE
Solenoid Valve; 1/4" G; 3 Port - 3 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 116 PSI; Buna-N | Polyurethane; Aluminum
Part #
MFH-3-1/4-120-EX ; 541659
BDI #
20210389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MFH-3-1-4-120-EX-;-541659/p/20210389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
120/50-60 VAC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
22 To 116 PSI
Operating Temperature Range
23 To 104 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
800 L/Min Flow Rate | Non-Reversible | Through Hole Mounting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
541659
Weight / LBS
0.93696
Long Description
Solenoid Valve; 1/4" G; 3 Port - 3 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 116 PSI; Buna-N | Polyurethane; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh