Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MN1H-2-1-1/2-MS ; 161734 https://www.bdiexpress.com/medias/INDFESVALVEXX-166642-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5NXxpbWFnZS9qcGVnfGFEQTRMMmhqWVM4eE1EazNNVEkzT0RJeE16RTFNQzlKVGtSR1JWTldRVXhXUlZoWVh6RTJOalkwTWw4ek1EQjRNekF3TG1wd1p3fDhkZGVhMzBmZmE2ZDcwN2U5NmU3YWQ3NmZlMGVhNjk1MmZjYzI5NTcwOGE0OGRiNjI4YmFkNmNlODZiMmU2Y2M
20209311 Hydraulic and Pneumatic Valves 

FESTO FESTO

MN1H-2-1-1/2-MS ; 161734

Description

MN1H-2-1 1/2-MS NR. 161734 ; AIR SOLENOID VALVE G1-1/2 CONN

Solenoid Valve; 1-1/2" G; 2 Port - 2 Way; 2 Position; 110/230 VAC | 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 145 PSI; Brass

Part #

MN1H-2-1-1/2-MS ; 161734

BDI #
20209311

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
2.715
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot Return
Voltage
110/230 VAC | 24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.25 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
161734
Weight / LBS
5.73201
Long Description
Solenoid Valve; 1-1/2" G; 2 Port - 2 Way; 2 Position; 110/230 VAC | 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 145 PSI; Brass
Overall Length
5.512 Inch | 140 Millimeter
Overall Width
3.78 Inch | 96 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh