

BDI APPROVED FL POWR
BDI APPROVED FL POWR
PNEU A331-3C2 M.SZ.
BDI APPROVED FL POWR BDI APPROVED FL POWR
Description
PNEU A331-3C2 M.SZ.
Flow Control Solenoid Valve; Solenoid; M5 Inlet/G1/8 Outlet Port; 3 Port - 3 Way; 2 Position; Pneumatic; Solenoid - Air Pilot/Spring Return; 145 PSI; 32 To 140 Deg F; Brass
Part #
PNEU A331-3C2 M.SZ.
BDI #
1482543
Details
6457.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/PNEU-A331-3C2-M-SZ-/p/1482543
Your Price
Ft 6,458 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; M5 Inlet/G1/8 Outlet Port; 3 Port - 3 Way; 2 Position; Pneumatic; Solenoid - Air Pilot/Spring Return; 145 PSI; 32 To 140 Deg F; Brass
Long Description
Flow Control Solenoid Valve; Solenoid; M5 Inlet/G1/8 Outlet Port; 3 Port - 3 Way; 2 Position; Pneumatic; Solenoid - Air Pilot/Spring Return; 145 PSI; 32 To 140 Deg F; Brass