

FESTO
FESTO
R-5-1/4-B ; 8996
FESTO FESTO
Description
R-5-1/4-B NR. 8996 ROLLER LEVER VALVE
Poppet Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; Roller/Spring Return; 145 PSI; Buna-N; Aluminum
Part #
8996
BDI #
20205606
Details
99305.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/R-5-1-4-B-;-8996/p/20205606
Your Price
Ft 99,305 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.334
EAN
0000040141600
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Roller | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
550 L/Min Flow Rate | Monostable
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8996
Weight / LBS
0.75
Product Detail
Roller Lever Valve
Product Specification
5/2 Monostable; With Through Hole Mounting; 35 N Actuating Force
Long Description
Poppet Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; Roller/Spring Return; 145 PSI; Buna-N; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh