AVENTICS
AVENTICS
R412010569
AVENTICS AVENTICS
Description
R412010569 CC04-G018-DA06-2_1 ; GYORSCSATLAKOZÓS
Check Valve; 6 MM Tubing OD | 1/8" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; 145 PSI; 32 To 140 Deg F; NBR Seal; Polyamide
Part #
R412010569 10/6 FOJTÓ-VISSZACSAPÓ SZELEP
BDI #
17034204
Details
3001.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/R412010569/p/17034204
Your Price
Ft 3,001 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141622
Weight / Kilogram
0.02
Product Group - BDI
F02352
Valve Type
Check
Port Type
6 MM Tubing OD | 1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
NBR
Body Material
Polyamide
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.03968
Long Description
Check Valve; 6 MM Tubing OD | 1/8" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; 145 PSI; 32 To 140 Deg F; NBR Seal; Polyamide
Overall Height
0.535 Inch | 13.6 Millimeter
Overall Length
1.154 Inch | 29.3 Millimeter
Overall Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh