Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VFS5401-2FZ https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS5200-00-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFEUTVMMmc1TWk4eE1EYzJPVFk1T0RBNU5URXpOQzlKVGtSVFRVTldRVXhXUlZoZlZrWlROVEl3TUY4d01GOHpNREI0TXpBd0xtcHdad3w4MjQwZmQ1YjJjZjQ2YjFkZmFiMmRjNjk0M2EwNDQyNTMzNmY1NmRlMzE4OWRmMGFhZGUwZWVhODc2N2E5YzMz
17873207 Hydraulic and Pneumatic Valves 

SMC SMC

VFS5401-2FZ

Description

VFS5401-2FZ ; VALVE DBL PLUGIN BASE MOUNT

Solenoid Valve; 5 Port | 4 Way; 3 Position; 200/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS5401-2FZ

BDI #
17873207

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.14
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
200/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position | Direct Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.51327
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 200/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
3.465 Inch | 88 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
8.78 Inch | 223 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh