Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHK3A-06F-06F https://www.bdiexpress.com/medias/INDXXXXXXXXX-25604100-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDd8aW1hZ2UvanBlZ3xhREl4TDJobE1pOHhNRE0yTkRNME5URXlNamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalUyTURReE1EQmZNekF3ZURNd01DNXFjR2N8Yjk3NTljZDgwOGUwYTlhMjlkMWMzNTg1MGFiMjI2MTZhNTFhYjY2MjM3YzVlNzM4OGI2YjM3ODA2Mjc3OGFjYg
25604100 Hydraulic and Pneumatic Valves 

SMC SMC

VHK3A-06F-06F

Description

VHK3A-06F-06F FINGER VALVE ; 2 OR 3 PORT MECHANICAL VALVE

Finger Valve; 3 Port; 2 Way; 2 Position; 6MM Tube Outside Diameter; Blue Knob; With Handle Prevention Function; Air Fluid; 1MPa Maximum Operating Pressure

Part #

VHK3A-06F-06F

BDI #
25604100

Details

4639.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 4,639 / each BDIExpress
QTY

Inventory

Total: 5

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Finger
Manufacturer URL
https://www.smcpneumatics.com
Product Detail
Finger Valve
Product Specification
3 Port; 2 Way; 2 Position; 6MM Tube Outside Diameter; Blue Knob; With Handle Prevention Function; Air Fluid; 1MPa Maximum Operating Pressure
Long Description
Finger Valve; 3 Port; 2 Way; 2 Position; 6MM Tube Outside Diameter; Blue Knob; With Handle Prevention Function; Air Fluid; 1MPa Maximum Operating Pressure