https://www.bdiexpress.com/medias/INDSMCVALVEX-VP3145-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhR014TDJoa1ppOHhNRFl3TmpNMU1UWXhNems0TWk5SlRrUlRUVU5XUVV4V1JWaGZWbEF6TVRRMVgxUmZNekF3ZURNd01DNXFjR2N8Yjg0OTZlZDFjZmM5YzE1Y2VkOTAwYTFkZTgwZWU5NDYwNTFhMzJhMjM3Y2FhMGY0YTFjMWFiM2M3YzIwNTQ4ZQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VP3145-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhR014TDJoa1ppOHhNRFl3TmpNMU1UWXhNems0TWk5SlRrUlRUVU5XUVV4V1JWaGZWbEF6TVRRMVgxUmZNekF3ZURNd01DNXFjR2N8Yjg0OTZlZDFjZmM5YzE1Y2VkOTAwYTFkZTgwZWU5NDYwNTFhMzJhMjM3Y2FhMGY0YTFjMWFiM2M3YzIwNTQ4ZQ
SMC
SMC
VP3145-039TZA(AC115V)
SMC SMC
Description
VP3145-039TZA(AC115V)
Solenoid Valve; 3/8" RC Port; 3 Port | 3 Way; 2 Position; 115 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 116 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Part #
VP3145-039TZA(AC115V)
BDI #
18600523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP3145-039TZA(AC115V)/p/18600523
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.902
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
115 VAC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
30 To 116 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
5.5 - 5.4 Cv Factor | Body Ported | Body Size 1/2" | Internal Pilot | Conduit Terminal With Light and Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.74786
Long Description
Solenoid Valve; 3/8" RC Port; 3 Port | 3 Way; 2 Position; 115 VAC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 116 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Overall Length
3.441 Inch | 87.4 Millimeter
Overall Width
4.134 Inch | 105 Millimeter
Overall Height
7.717 Inch | 196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

