

SMC
SMC
VP542K-4YOD1-03FA
SMC SMC
Description
VP542K-4YOD1-03FA ; MÁGNESSZELEP 3/2
Poppet Solenoid Valve; 3/8" G; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 50 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP542K-4YOD1-03FA
BDI #
21914999
Details
45625.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP542K-4YOD1-03FA/p/21914999
Your Price
Ft 45,625 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220-230/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 to 145 PSI
Operating Temperature Range
50 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | High Pressure | Standard | DIN Terminal Without Connector | Without Light and Surge Voltage Suppressor | Push Turn Locking Slotted
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.61068
Long Description
Poppet Solenoid Valve; 3/8" G; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 50 To 122 Deg F; Rubber Seal; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh