Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VUWS-L25-M52-M-G14 ; 575515 https://www.bdiexpress.com/medias/INDFESVALVEXX-VUWS-M52-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhRGRqTDJneVlpODVOek00TmpRd09UZ3lNRFEyTG1wd1p3fGRmNTQxZDNkMTFjOTJiMDEzMDQyOTVhODI3YzZjZTkxODQ4ZTI1Y2Q3ZWMyYjA1MjBkYzk0MWMzZDI3OTFiYmM
20200974 Hydraulic and Pneumatic Valves 

FESTO FESTO

VUWS-L25-M52-M-G14 ; 575515

Description

VUWS-L25-M52-M-G14 NR. 575515 ; PNEUMATIC VALVE

Spool Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Spring Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum

Part #

575515

BDI #
20200974

Details

26153.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 26,153 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.344
EAN
0000040141603
Product Group - BDI
F02352
Valve Type
Spool
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.festo.com
Long Description
Spool Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Spring Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Overall Width
1.043 Inch | 26.5 Millimeter
Overall Height
1.988 Inch | 50.5 Millimeter
Overall Length
4.921 Inch | 125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh