Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX215BCB https://www.bdiexpress.com/medias/MFRSMCVALVEX-25802968-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzN3xpbWFnZS9qcGVnfGFEWTVMMmhoWXk4eE1Ea3dPRGcyTURjeE1EazBNaTlOUmxKVFRVTldRVXhXUlZoZk1qVTRNREk1TmpoZk16QXdlRE13TUM1cWNHY3xkZmZiNTRiY2M4NDYyZDI2MDc0ZTVhYzBlZWY3ZTA3NWM3N2IzZGI5YjUyZTM0ZjM5ZDY2NjdiYzZlOTIxZmFh
25802968 Hydraulic and Pneumatic Valves 

SMC SMC

VX215BCB

Description

VX215BCB 2 PORT VALVE (SMARTCATALOG)

Poppet Solenoid Valve; 1/8" NPT; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid | Spring Return; 87 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Brass

Part #

VX215BCB

BDI #
25802968

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
300
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/8" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.42 Cv Factor | 3MM Orifice Size | Steam Fluid | Normally Closed | Class H | Grommet with Surge Voltage Suppressor | Size 1
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.661
Long Description
Poppet Solenoid Valve; 1/8" NPT; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid | Spring Return; 87 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 362 Deg F; Viton Seal; Brass
Overall Length
2.047 Inch | 52 Millimeter
Overall Height
2.402 Inch | 61 Millimeter
Overall Width
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh