

SMC
SMC
VX3324-02F-JDOR1
SMC SMC
Description
SMC VX3324-02F-JDOR1
Poppet Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 230/50-60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX3324-02F-JDOR1
BDI #
15068449
Details
30597.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX3324-02F-JDOR1/p/15068449
Your Price
Ft 30,597 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.76
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.17 Cv Factor | 2.2MM Orifice Size | Air - Water Fluid | Common Open | Built-In Full Wave Rectifier | DIN Terminal | Without Connector | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.67551
Long Description
Poppet Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 230/50-60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
2.583 Inch | 65.6 Millimeter
Overall Height
3.858 Inch | 98 Millimeter
Overall Width
1.614 Inch | 41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh