Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXD252MJG https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-DT-VXD250MG-WOB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyNHxpbWFnZS9qcGVnfGFEVTJMMmd6T0M4eE1Ea3hNVE0yTnpZMU9UVTFNQzlKVGtSVFRVTldRVXhXUlZoZlUwOU1YMFJVWDFaWVJESTFNRTFIWDFkUFFsOHpNREI0TXpBd0xtcHdad3xhN2I1MDNlODk2NGFkOTBkZjcxNzgxNDZjMjVkZDRhNjMzMTQ2NmM3NjI0MDc5NWQ1MWFlOTJjYjc2OTE5NDU3
25763535 Hydraulic and Pneumatic Valves 

SMC SMC

VXD252MJG

Description

VXD252MJG, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Diaphragm Solenoid Valve; 3/4" NPT; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Stainless Steel

Part #

VXD252MJG

BDI #
25763535

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
840
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
3/4" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110/50-60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
9.5 Cv Factor | 20MM Orifice Size | Water Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.918
Long Description
Diaphragm Solenoid Valve; 3/4" NPT; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Stainless Steel
Overall Height
5.256 Inch | 133.5 Millimeter
Overall Length
2.795 Inch | 71 Millimeter
Overall Width
3.386 Inch | 86 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh