

FESTO
FESTO
VZWM-L-M22C-N38-F4 ; 546155
FESTO FESTO
Description
VZWM-L-M22C-N38-F4 NR. 546155 ; AIR SOLENOID VALVE
Solenoid Valve; 3/8" NPT; 2 Port - 2 Way; 2 Position; 110/230 VAC | 24 VDC; Hydraulic - Pneumatic; Solenoid - Spring/Air Pilot Return; 145 PSI Gas - 87 PSI Liquid; Buna-N; Brass
Part #
VZWM-L-M22C-N38-F4 ; 546155
BDI #
20210430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VZWM-L-M22C-N38-F4-;-546155/p/20210430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.555
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Spring | Air Pilot Return
Voltage
110/230 VAC | 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI Gas | 87 PSI Liquid
Operating Pressure Range
7.25 To 145 PSI Gas | 7.25 To 87 PSI Liquid
Operating Temperature Range
14 To 140 Deg F Gas | 41 To 122 Deg F Liquid
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Compressed Air - Neutral Fluids - Inert Gases - Water Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
546155
Weight / LBS
0.99208
Long Description
Solenoid Valve; 3/8" NPT; 2 Port - 2 Way; 2 Position; 110/230 VAC | 24 VDC; Hydraulic - Pneumatic; Solenoid - Spring/Air Pilot Return; 145 PSI Gas - 87 PSI Liquid; Buna-N; Brass
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
2.638 Inch | 67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh