Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P-3770 C55 COT CHAIN https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-STD-STR-300X300.jpg?context=bWFzdGVyfHJvb3R8ODkwMXxpbWFnZS9qcGVnfGFEWXhMMmcwTUM4eE1EQTNOakkyTkRJek5UQXpPQzlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlVVbDh6TURCWU16QXdMbXB3Wnd8ZDQ1MDY2OGYxMmVkMzkwMTM2YWI4MWFmM2YyOTRlYTE2NmM2NDYxYjllNzc3ZGQ1ZGQ5MzIzMmMwNzQ4ZGVjYg
25114165 Material Handling 

TSUBAKI TSUBAKI

P-3770 C55 COT CHAIN

Description

P-3770 C55 COT TABLE TOP CHAIN ; HIGH SIDEBAR

Conveyor Chain; 55 Chain Size; Cottered; 1.631" Pitch; Standard; 1 Strand; Steel; 5/8" Roller Diameter; 11/16" Roller Width; 0.19" Plate Thickness; 3/4" Plate Height; 3/8" Pin Diameter; Straight Plate Shape

Part #

P-3770 C55 COT CHAIN

BDI #
25114165

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M00330
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveyor
Manufacturer URL
Product Detail
Conveyor Chain
Product Specification
55 Chain Size; Cottered; 1.631" Pitch; Standard; 1 Strand; Steel; 5/8" Roller Diameter; 11/16" Roller Width; 0.19" Plate Thickness; 3/4" Plate Height; 3/8" Pin Diameter; Straight Plate Shape
Long Description
Conveyor Chain; 55 Chain Size; Cottered; 1.631" Pitch; Standard; 1 Strand; Steel; 5/8" Roller Diameter; 11/16" Roller Width; 0.19" Plate Thickness; 3/4" Plate Height; 3/8" Pin Diameter; Straight Plate Shape