Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SL-S8135 165MM X 6410MME
25094139 Material Handling 

BANDO BANDO

SL-S8135 165MM X 6410MME

Description

BANDO SL-S8135 165MM X 6410MME

Belt; 165MM Width; 6410MM Length; White Color; Fluororesin Top Material; PU Back Side

Part #

SL-S8135 165MM X 6410MME

BDI #
25094139

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Manufacturer URL
https://www.bandousa.com
Product Detail
Belt
Product Specification
165MM Width; 6410MM Length; White Color; Fluororesin Top Material; PU Back Side
Long Description
Belt; 165MM Width; 6410MM Length; White Color; Fluororesin Top Material; PU Back Side