Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 212A-1
1485589 Mechanical Power Transmission 

WIPPERMANN WIPPERMANN

212A-1

Description

WIPPERMANN 212A-1

Roller Chain; 212A-1; Double Pitch; Steel Simplex; 38.1MM Pitch

Part #

212A-1

BDI #
1485589

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WIPPERMANN
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02290
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 212A-1; Double Pitch; Steel Simplex; 38.1MM Pitch
Long Description
Roller Chain; 212A-1; Double Pitch; Steel Simplex; 38.1MM Pitch