AFAG AUTOMATION
AFAG AUTOMATION
50294008
AFAG AUTOMATION AFAG AUTOMATION
Description
50294008 FLANGE
Flange Plate Set; 51MM Square Size; 17.8MM Thickness; 12MM Hole Diameter; 6 Mounting Screw; M3 X 6 Screw; For Rotary Gripper Module RE-50
Part #
50294008
BDI #
25157267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/50294008/p/25157267
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
M02234
Harmonized Tariff Code
8466.93.00.00
Noun
Set
Keyword String
Flange Plate
Manufacturer URL
https://www.afag.com
Product Detail
Flange Plate Set
Product Specification
51MM Square Size; 17.8MM Thickness; 12MM Hole Diameter; 6 Mounting Screw; M3 X 6 Screw
Long Description
Flange Plate Set; 51MM Square Size; 17.8MM Thickness; 12MM Hole Diameter; 6 Mounting Screw; M3 X 6 Screw; For Rotary Gripper Module RE-50
