Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg A 6A 5-036FA
20060652 Belt Drives 

STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS

A 6A 5-036FA

Description

A 6A 5-036FA TIMING PULLEY FLANGE

Pulley Flange; 0.774" ID X 1.105" OD X 0.052" Thickness

Part #

STK A6A5-036FA

BDI #
20060652

Details

5849.55 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,850 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
STOCK DRIVE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.255
Product Group - BDI
M02316
Noun
Pulley Flange
Weight / LBS
0.02
Product Detail
Pulley Flange
Product Specification
Pulley Flange; 0.774" ID X 1.105" OD X 0.052" Thickness
Long Description
Pulley Flange; 0.774" ID X 1.105" OD X 0.052" Thickness