GATES
GATES
32T5-575-X-LLST W/5MM CELLOFLEX
GATES GATES
Description
GATES 32T5-575-X-LLST W/5MM CELLOFLEX
Belt, Synchronous; T5; 32MM Belt Width; 575MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
32T5-575-X-LLST W/5MM CELLOFLEX
BDI #
15064218
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/32T5-575-X-LLST-W-5MM-CELLOFLEX/p/15064218
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.25
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; T5; 32MM Belt Width; 575MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Length
22.638 Inch | 575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh