GATES
GATES
AVO/525
GATES GATES
Description
AVO/525 V-BELT
V-Belt; A; 1/2" Belt Width; 6300" Belt Length; Polyester Tensile Material; Nylon Outer Material
Part #
AVO/525
BDI #
1120953
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/AVO-525/p/1120953
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.041
EAN
0072053485783
Product Group - BDI
M02236
Belt Style
V-Belt
Belt Series
A
Tensile Material
Polyester
Outer Material
Nylon
Other Features
Price Per Foot | 1 Band | Easy Splice
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Manufacturer Item Number
AVO525
Manufacturer Internal Number
9300-0002
Weight / LBS
47.25
Long Description
V-Belt; A; 1/2" Belt Width; 6300" Belt Length; Polyester Tensile Material; Nylon Outer Material
Belt Length
6,300 Inch | 160,020 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh