FENNER DRIVES
FENNER DRIVES
B/17/5L POWERTWIST DRIVE 30M/BOX
FENNER DRIVES FENNER DRIVES
Description
B/17/5L POWERTWIST DRIVE 30M/BOX V-BELT ; OPEN END
V-Belt Link; B; 5/8" Belt Width; 1181.102" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
B/17/5L POWERTWIST DRIVE 30M/BOX
BDI #
17282351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/B-17-5L-POWERTWIST-DRIVE-30M-BOX/p/17282351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.2
EAN
0662345080514
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
B
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Meter | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Weight / LBS
8.128
Long Description
V-Belt Link; B; 5/8" Belt Width; 1181.102" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Length
1,181.102 Inch | 30,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh