

BANDO
BANDO
L050U-OPEN
BANDO BANDO
Description
L050U-OPEN TIMING BELT ; OPEN END 164' 1/2
Synchronous; L; 1/2" Belt Width; 1968" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
L050U-OPEN
BDI #
144411
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/L050U-OPEN/p/144411
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.29
EAN
0649717105808
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
L050U-OPEN
Weight / LBS
5.071
Long Description
Synchronous; L; 1/2" Belt Width; 1968" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Length
1,968 Inch | 49,987.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh