GATES
GATES
LL AT10-25-ARAMID
GATES GATES
Description
GATES LL AT10-25-ARAMID
Belt, Synchronous; AT10; 25MM Belt Width; Aramid Tensile Material; Polyurethane Outer Material
Part #
LL AT10-25-ARAMID
BDI #
23219898
Details
4900.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL-AT10-25-ARAMID/p/23219898
Your Price
Ft 4,900 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.9
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
AT10
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; AT10; 25MM Belt Width; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh